Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 1 49/64 in L

  • Mfr # MCLX-12MM-3/8"-A

  • Zoro # G010789794


product price: $69.79
/ea

Key Features

System of Measurement
Inch to Metric
Overall Length
1 49/64 in
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-12MM-3/8"-A
Zoro #
G010789794
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 49/64 in
Minimum Bore Diameter
3/8 in
Different Bore Sizes
Yes
Screw Thread Size
M4
Coupling Outside Diameter
1 9/64 in
Clearance Diameter
1.3 in
Maximum Bore Diameter
12 mm
Bore Diameter 2
3/8 in
Bore Diameter 1
12 mm

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Screw Material Finish
Black Oxide
Coupling Construction
One-Piece
Number of Locking Screws
4
Coupling Material Finish
Bright
Fastener Tightening Torque
4.6 N-m
Features
Lightweight, Anti-Vibration Coating on Hardware, Precision Honed Bores
Coupling Material Grade
2024-T351
Maximum Torque
840 in-lb
Zero Backlash
Yes
Maximum Operating Temperature
225 Degrees F
Minimum Operating Temperature
-40 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Bore Type
Round
Screw Location from Center
0.417 in
Maximum Speed
4,000 RPM
Shaft Locking Type
Clamp On
Included Screws
(4) Hex Socket Cap Screws
Coupling Material
Aluminum

Description

Rigid Coupling, Bore Diameter 1 12 mm, Bore Diameter 2 3/8 in, Bore Type Round, Clearance Diameter 1.3 in, Coupling Construction One-Piece, Coupling Material Aluminum, Coupling Outside Diameter 1 9/64 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 12 mm, Maximum Speed 4,000 RPM, Maximum Torque 840 in-lb, Overall Length 1 49/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.