Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 1 49/64 in L

  • Mfr # MSPC-10MM-3/8"-F

  • Zoro # G510789850


product price: $124.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
1 49/64 in
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-10MM-3/8"-F
Zoro #
G510789850
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 49/64 in
Minimum Bore Diameter
3/8 in
Different Bore Sizes
Yes
Bore Diameter 2
3/8 in
Screw Thread Size
M4
Maximum Bore Diameter
10 mm
Bore Diameter 1
10 mm
Clearance Diameter
1.3 in
Coupling Outside Diameter
1 9/64 in
Keyway Depth 1
3 mm
Keyway Depth 2
3/32 in
Keyway Width 1
3 mm
Keyway Width 2
3/32 in

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Recommended Gap
0.063 in
Maximum Operating Temperature
350 Degrees F
Coupling Material
Carbon Steel
Maximum Speed
4,000 RPM
Shaft Tolerance
+0.0000/-0.0005 in
Minimum Operating Temperature
-40 Degrees F
Included Screws
(8) Hex Socket Cap Screws
Shaft Locking Type
Clamp On
Features
Anti-Vibration Coating on Hardware
Screw Location from Center
0.417 in
Number of Locking Screws
8
Screw Material Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Zero Backlash
Yes
Coupling Material Finish
Black Oxide
Coupling Construction
Two-Piece
Maximum Torque
929 in-lb
Fastener Tightening Torque
4.6 N-m
Coupling Material Grade
1215
Bore Type
Round Keyed

Description

Rigid Coupling, Bore Diameter 1 10 mm, Bore Diameter 2 3/8 in, Bore Type Round Keyed, Clearance Diameter 1.3 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 9/64 in, Different Bore Sizes Yes, Keyway Depth 1 3 mm, Keyway Depth 2 3/32 in, Minimum Bore Diameter 3/8 in, Keyway Width 1 3 mm, Keyway Width 2 3/32 in, Maximum Bore Diameter 10 mm, Maximum Speed 4,000 RPM, Maximum Torque 929 in-lb, Overall Length 1 49/64 in, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.