Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 1 49/64 in L

  • Mfr # MSPC-10MM-3/8"-SS

  • Zoro # G410789806


product price: $186.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
1 49/64 in
Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-10MM-3/8"-SS
Zoro #
G410789806
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 49/64 in
Minimum Bore Diameter
3/8 in
Screw Thread Size
M4
Different Bore Sizes
Yes
Coupling Outside Diameter
1 9/64 in
Maximum Bore Diameter
10 mm
Clearance Diameter
1.3 in
Bore Diameter 2
3/8 in
Bore Diameter 1
10 mm
Keyway Depth 1
3 mm
Keyway Width 1
3 mm
Keyway Width 2
3/32 in
Keyway Depth 2
3/32 in

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/0.0005 in
Fastener Tightening Torque
2.5 N-m
Coupling Material Finish
Bright
Maximum Torque
283 in-lb
Coupling Material Grade
303
Zero Backlash
Yes
Recommended Gap
0.063 in
Screw Material Finish
Bright
Maximum Speed
4,000 RPM
Screw Location from Center
0.417 in
Features
Anti-Vibration Coating on Hardware
Bore Type
Round Keyed
Number of Locking Screws
8
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material
Stainless Steel
Coupling Construction
Two-Piece
Included Screws
(8) Hex Socket Cap Screws
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Clamp On
Maximum Operating Temperature
350 Degrees F

Description

Rigid Coupling, Bore Diameter 1 10 mm, Bore Diameter 2 3/8 in, Bore Type Round Keyed, Clearance Diameter 1.3 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 9/64 in, Different Bore Sizes Yes, Keyway Depth 1 3 mm, Keyway Depth 2 3/32 in, Minimum Bore Diameter 3/8 in, Keyway Width 1 3 mm, Keyway Width 2 3/32 in, Maximum Bore Diameter 10 mm, Maximum Speed 4,000 RPM, Maximum Torque 283 in-lb, Overall Length 1 49/64 in, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.