Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 1 49/64 in L

  • Mfr # MSPC-12MM-3/8"-SS

  • Zoro # G010789817


product price: $186.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
1 49/64 in
Bore Tolerance
+0.0020/0.0005 in
Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-12MM-3/8"-SS
Zoro #
G010789817
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 49/64 in
Coupling Outside Diameter
1 9/64 in
Minimum Bore Diameter
3/8 in
Maximum Bore Diameter
12 mm
Clearance Diameter
1.3 in
Different Bore Sizes
Yes
Bore Diameter 2
3/8 in
Screw Thread Size
M4
Bore Diameter 1
12 mm
Keyway Depth 1
4 mm
Keyway Width 1
4 mm
Keyway Width 2
3/32 in
Keyway Depth 2
3/32 in

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Bore Tolerance
+0.0020/0.0005 in
Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Maximum Torque
283 in-lb
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees F
Coupling Construction
Two-Piece
Screw Location from Center
0.417 in
Shaft Locking Type
Clamp On
Maximum Speed
4,000 RPM
Maximum Operating Temperature
350 Degrees F
Number of Locking Screws
8
Included Screws
(8) Hex Socket Cap Screws
Bore Type
Round Keyed
Zero Backlash
Yes
Screw Material Finish
Bright
Recommended Gap
0.063 in
Coupling Material Finish
Bright
Coupling Material
Stainless Steel
Fastener Tightening Torque
2.5 N-m
Features
Anti-Vibration Coating on Hardware
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material Grade
303

Description

Rigid Coupling, Bore Diameter 1 12 mm, Bore Diameter 2 3/8 in, Bore Type Round Keyed, Clearance Diameter 1.3 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 9/64 in, Different Bore Sizes Yes, Keyway Depth 1 4 mm, Keyway Depth 2 3/32 in, Minimum Bore Diameter 3/8 in, Keyway Width 1 4 mm, Keyway Width 2 3/32 in, Maximum Bore Diameter 12 mm, Maximum Speed 4,000 RPM, Maximum Torque 283 in-lb, Overall Length 1 49/64 in, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.