Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 1-Pc, 12x10mm, 303 SS, OD 29 mm, L 45 mm

  • Mfr # MCLX-12-10-SS

  • Zoro # G7099318


product price: $130.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Bore Dia.
12 mm x 10 mm
Outside Dia.
29 mm
Overall Length
45 mm
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-12-10-SS
Zoro #
G7099318
UPC #
634529070000
Country of Origin
United States

Dimensions

Bore Dia.
12 mm x 10 mm
Outside Dia.
29 mm
Overall Length
45 mm
Clearance Dia.
33.0 mm

Details

Item
Rigid Coupling,1-Pc,12x10mm,303 SS
System of Measurement
Metric
Finish
Bright
Max. RPM
4000 RPM
Material
303 Stainless Steel
Rated Torque
32 Nm
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Style
One-Piece
B2 Shaft Penetration
22.5 mm
Screw Location
10.6 mm
Bore Tolerance
+0.05 mm / +0.012 mm
Number of Screws
4 ea
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Seating Torque
2.5 Nm
B1 Shaft Penetration
22.5 mm
Clamp Screw
M4
Screw Material
18-8 300 Series Stainless Steel with Nypatch®

Description

Rigid Coupling,1-Pc,12x10mm,303 SS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.