Rigid Coupling, 1-Pc, 1.5"x1.25", Steel, OD 2 5/8", L 3 7/8"
Mfr # CLX-24-20-F
Zoro # G7099309
product price: $111.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Dia.
1.500 in x 1.250 in
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
Finish
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLX-24-20-F
Zoro #
G7099309
UPC #
634529067635
Country of Origin
United States
Dimensions
Bore Dia.
1.500 in x 1.250 in
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
Clearance Dia.
2.886 in
Details
Item
Rigid Coupling,1-Pc,1.5"x1.25",Steel
System of Measurement
Inch
Finish
Black Oxide
Material
1215 Carbon Lead-Free Steel Bar
Max. RPM
4000 RPM
Rated Torque
10250 lb-in
Style
One-Piece
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Screw Seating Torque
325 lb-in
Number of Screws
4 ea
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
B2 Shaft Penetration
1.937 in
Clamp Screw
5/16-24
Bore Tolerance
+0.002 in / +0.0005 in
Screw Material
Alloy Steel with Nypatch®
B1 Shaft Penetration
1.937 in
Screw Location
1.050 in
Description
Rigid Coupling,1-Pc,1.5 In.x1.25 In.,Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.