Zoro Homepage

Rigid Coupling, 1-Pc, 1"x5/8", 303 SS, OD 1 3/4", L 3"

  • Mfr # CLX-16-10-SS

  • Zoro # G7099290


product price: $155.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Bore Dia.
1.000 in x 0.625 in
Outside Dia.
1 3/4 in
Overall Length
3 in
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-16-10-SS
Zoro #
G7099290
UPC #
634529069554
Country of Origin
United States

Dimensions

Bore Dia.
1.000 in x 0.625 in
Outside Dia.
1 3/4 in
Overall Length
3 in
Clearance Dia.
2.049 in

Details

Item
Rigid Coupling,1-Pc,1"x5/8",303 SS
System of Measurement
Inch
Finish
Bright
Max. RPM
4000 RPM
Material
303 Stainless Steel
Style
One-Piece
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Rated Torque
1200 lb-in
Screw Seating Torque
110 lb-in
Screw Material
18-8 300 Series Stainless Steel with Nypatch®
Number of Screws
4 ea
Screw Location
0.670 in
Bore Tolerance
+0.002 in / +0.0005 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Clamp Screw
1/4-28
B2 Shaft Penetration
1.500 in
B1 Shaft Penetration
1.500 in

Description

Rigid Coupling,1-Pc,1 In.x5/8 In.,303 SS

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.