Rigid Coupling, 1-Pc, 1"x5/8", Steel, OD 1 3/4", L 3"

  • Mfr # CLX-16-10-F

  • Zoro # G7099379


product price: $64.79
/ea

Key Features

System of Measurement
Inch
Bore Dia.
1.000 in x 0.625 in
Outside Dia.
1 3/4 in
Overall Length
3 in
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-16-10-F
Zoro #
G7099379
UPC #
634529003954
Country of Origin
United States

Dimensions

Bore Dia.
1.000 in x 0.625 in
Outside Dia.
1 3/4 in
Overall Length
3 in
Clearance Dia.
2.049 in

Details

Item
Rigid Coupling,1-Pc,1"x5/8",Steel
System of Measurement
Inch
Finish
Black Oxide
Material
1215 Carbon Lead-Free Steel Bar
Max. RPM
4000 RPM
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Style
One-Piece
Rated Torque
4000 lb-in
Screw Seating Torque
170 lb-in
B1 Shaft Penetration
1.500 in
B2 Shaft Penetration
1.500 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Clamp Screw
1/4-28
Screw Location
0.670 in
Screw Material
Alloy Steel with Nypatch®
Number of Screws
4 ea
Bore Tolerance
+0.002 in / +0.0005 in

Description

Rigid Coupling,1-Pc,1 In.x5/8 In.,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.