Rigid Coupling, 1-Pc, 20x12mm, Steel, OD 42 mm, L 65 mm

  • Mfr # MCLX-20-12-F

  • Zoro # G7099458


product price:  $109.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Bore Dia.
20 mm x 12 mm
Outside Dia.
42 mm
Overall Length
65 mm
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MCLX-20-12-F
Zoro #
G7099458
UPC #
634529121269
Country of Origin
United States

Dimensions

Bore Dia.
20 mm x 12 mm
Outside Dia.
42 mm
Overall Length
65 mm
Clearance Dia.
48.9 mm

Details

Item
Rigid Coupling,1-Pc,20x12mm,Steel
System of Measurement
Metric
Finish
Black Oxide
Max. RPM
4000 RPM
Material
1215 Carbon Lead-Free Steel Bar
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Rated Torque
350 Nm
Style
One-Piece
Screw Material
Alloy Steel with Nypatch®
B1 Shaft Penetration
32.5 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Seating Torque
16 Nm
B2 Shaft Penetration
32.5 mm
Number of Screws
4 ea
Clamp Screw
M6
Bore Tolerance
+0.05 mm / +0.012 mm
Screw Location
15.4 mm

Description

Rigid Coupling,1-Pc,20x12mm,Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.