Zoro Homepage

Rigid Coupling, 1-Pc, 5x4mm, 303 SS, OD 15 mm, L 22 mm

  • Mfr # MCLX-5-4-SS

  • Zoro # G7099491


product price: $93.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Bore Dia.
5 mm x 4 mm
Outside Dia.
15 mm
Overall Length
22 mm
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-5-4-SS
Zoro #
G7099491
UPC #
-
Country of Origin
United States

Dimensions

Bore Dia.
5 mm x 4 mm
Outside Dia.
15 mm
Overall Length
22 mm
Clearance Dia.
15.0 mm

Details

Item
Rigid Coupling,1-Pc,5x4mm,303 SS
System of Measurement
Metric
Finish
Bright
Material
303 Stainless Steel
Max. RPM
4000 RPM
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Style
One-Piece
Screw Location
34.1 mm
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
B2 Shaft Penetration
11.0 mm
Number of Screws
4 ea
Screw Material
18-8 300 Series Stainless Steel with Nypatch®
Bore Tolerance
+0.05 mm / +0.012 mm
Clamp Screw
M2
B1 Shaft Penetration
11.0 mm
Screw Seating Torque
0.36 Nm

Description

Rigid Coupling,1-Pc,5x4mm,303 SS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.