Zoro Homepage

Rigid Coupling, 2 61/64 in L

  • Mfr # MCLX-25MM-3/4"-F

  • Zoro # G810789963


product price: $98.59
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
2 61/64 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/0.0005 in
Screw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-25MM-3/4"-F
Zoro #
G810789963
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 61/64 in
Maximum Bore Diameter
25 mm
Different Bore Sizes
Yes
Bore Diameter 1
25 mm
Coupling Outside Diameter
1 49/64 in
Screw Thread Size
M6
Clearance Diameter
2.03 in
Bore Diameter 2
3/4 in
Minimum Bore Diameter
3/4 in

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/0.0005 in
Screw Material
Alloy Steel
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Clamp On
Screw Location from Center
0.665 in
Resistance Properties
Corrosion Resistant
Coupling Construction
One-Piece
Maximum Torque
3,540 in-lb
Screw Material Finish
Black Oxide
Coupling Material Finish
Black Oxide
Shaft Tolerance
+0.0000/-0.0005 in
Fastener Tightening Torque
16 N-m
Number of Locking Screws
4
Included Screws
(4) Hex Socket Cap Screws
Maximum Speed
4,000 RPM
Bore Type
Round
Coupling Material
Carbon Steel
Zero Backlash
Yes
Features
Anti-Vibration Coating on Hardware
Coupling Material Grade
1215
Minimum Operating Temperature
-40 Degrees F

Description

Rigid Coupling, Bore Diameter 1 25 mm, Bore Diameter 2 3/4 in, Bore Type Round, Clearance Diameter 2.03 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 49/64 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 25 mm, Maximum Speed 4,000 RPM, Maximum Torque 3,540 in-lb, Overall Length 2 61/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.