Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 2 61/64 in L

  • Mfr # MCLX-25MM-5/8"-SS

  • Zoro # G310789869


product price: $210.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
2 61/64 in
Screw Material
Stainless Steel
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-25MM-5/8"-SS
Zoro #
G310789869
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 61/64 in
Screw Thread Size
M6
Different Bore Sizes
Yes
Bore Diameter 2
5/8 in
Clearance Diameter
2.03 in
Coupling Outside Diameter
1 49/64 in
Bore Diameter 1
25 mm
Maximum Bore Diameter
25 mm
Minimum Bore Diameter
5/8 in

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Screw Material
Stainless Steel
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Maximum Speed
4,000 RPM
Screw Material Finish
Bright
Bore Type
Round
Screw Location from Center
0.665 in
Maximum Torque
1,062 in-lb
Features
Anti-Vibration Coating on Hardware
Resistance Properties
Corrosion Resistant
Fastener Tightening Torque
9.6 N-m
Maximum Operating Temperature
350 Degrees F
Shaft Locking Type
Clamp On
Included Screws
(4) Hex Socket Cap Screws
Coupling Construction
One-Piece
Coupling Material Finish
Bright
Number of Locking Screws
4
Coupling Material Grade
303
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees F
Screw Material Grade
18-8 300 Series
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material
Stainless Steel

Description

Rigid Coupling, Bore Diameter 1 25 mm, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 2.03 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 49/64 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 25 mm, Maximum Speed 4,000 RPM, Maximum Torque 1,062 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.