Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 2 61/64 in L

  • Mfr # MSPC-25MM-3/4"-SS

  • Zoro # G510789881


product price: $435.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
2 61/64 in
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-25MM-3/4"-SS
Zoro #
G510789881
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 61/64 in
Different Bore Sizes
Yes
Screw Thread Size
M6
Coupling Outside Diameter
1 49/64 in
Minimum Bore Diameter
3/4 in
Maximum Bore Diameter
25 mm
Bore Diameter 1
25 mm
Bore Diameter 2
3/4 in
Clearance Diameter
2.03 in
Keyway Width 1
7 mm
Keyway Depth 2
3/16 in
Keyway Width 2
3/16 in
Keyway Depth 1
8 mm

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Recommended Gap
0.094 in
Zero Backlash
Yes
Features
Anti-Vibration Coating on Hardware
Maximum Torque
1,062 in-lb
Shaft Locking Type
Clamp On
Number of Locking Screws
8
Coupling Construction
Two-Piece
Fastener Tightening Torque
9.6 N-m
Minimum Operating Temperature
-40 Degrees F
Maximum Speed
4,000 RPM
Resistance Properties
Corrosion Resistant
Bore Type
Round Keyed
Screw Location from Center
0.665 in
Coupling Material Grade
303
Screw Material Finish
Bright
Maximum Operating Temperature
350 Degrees F
Coupling Material
Stainless Steel
Coupling Material Finish
Bright
Included Screws
(8) Hex Socket Cap Screws
Shaft Tolerance
+0.0000/-0.0005 in

Description

Rigid Coupling, Bore Diameter 1 25 mm, Bore Diameter 2 3/4 in, Bore Type Round Keyed, Clearance Diameter 2.03 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 49/64 in, Different Bore Sizes Yes, Keyway Depth 1 8 mm, Keyway Depth 2 3/16 in, Minimum Bore Diameter 3/4 in, Keyway Width 1 7 mm, Keyway Width 2 3/16 in, Maximum Bore Diameter 25 mm, Maximum Speed 4,000 RPM, Maximum Torque 1,062 in-lb, Overall Length 2 61/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.