Shop RULAND

Rigid Coupling, 2 61/64 in L

  • Mfr # MSPX-1 1/4"-25MM-F
  • Zoro # G110789809

product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
2 61/64 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/0.0005 in
Screw Material
Alloy Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MSPX-1 1/4"-25MM-F
Zoro #
G110789809
UPC #
-
Country of Origin
United States
Item
Rigid Coupling
System of Measurement
Inch to Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/0.0005 in
Screw Material
Alloy Steel
Fastener Tightening Torque
16 N-m
Screw Location from Center
0.665 in
Features
Anti-Vibration Coating on Hardware
Resistance Properties
Corrosion Resistant
Number of Locking Screws
8
Coupling Construction
Two-Piece
Recommended Gap
0.094 in
Maximum Operating Temperature
350 Degrees F
Included Screws
(8) Hex Socket Cap Screws
Shaft Locking Type
Clamp On
Maximum Speed
4,000 RPM
Coupling Material
Carbon Steel
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material Finish
Black Oxide
Coupling Material Grade
1215
Minimum Operating Temperature
-40 Degrees F
Zero Backlash
Yes
Maximum Torque
3,540 in-lb
Screw Material Finish
Black Oxide
Bore Type
Round

Dimensions

Overall Length
2 61/64 in
Screw Thread Size
M6
Bore Diameter 2
25 mm
Maximum Bore Diameter
1 1/4 in
Different Bore Sizes
Yes
Coupling Outside Diameter
1 49/64 in
Minimum Bore Diameter
25 mm
Bore Diameter 1
1 1/4 in
Clearance Diameter
2.03 in
Wire Rope Length
2 61/64 in
Length
2 61/64 in
Fits Chest Size
Anti-Vibration Coating on Hardware

Description

Rigid Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 25 mm, Bore Type Round, Clearance Diameter 2.03 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 49/64 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 25 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 3,540 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.