Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 2 9/16 in L

  • Mfr # MCLX-20MM-5/8"-F

  • Zoro # G410789936


product price: $98.59
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
2 9/16 in
Bore Tolerance
+0.0020/0.0005 in
Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-20MM-5/8"-F
Zoro #
G410789936
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 9/16 in
Coupling Outside Diameter
1 21/32 in
Maximum Bore Diameter
20 mm
Different Bore Sizes
Yes
Clearance Diameter
1.93 in
Minimum Bore Diameter
5/8 in
Screw Thread Size
M6
Bore Diameter 1
20 mm
Bore Diameter 2
5/8 in

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Bore Tolerance
+0.0020/0.0005 in
Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Included Screws
(4) Hex Socket Cap Screws
Maximum Operating Temperature
350 Degrees F
Maximum Speed
4,000 RPM
Fastener Tightening Torque
16 N-m
Coupling Material Grade
1215
Bore Type
Round
Coupling Material
Carbon Steel
Shaft Tolerance
+0.0000/-0.0005 in
Number of Locking Screws
4
Screw Location from Center
0.606 in
Maximum Torque
3,097 in-lb
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Coupling Construction
One-Piece
Zero Backlash
Yes
Coupling Material Finish
Black Oxide
Screw Material Finish
Black Oxide
Features
Anti-Vibration Coating on Hardware

Description

Rigid Coupling, Bore Diameter 1 20 mm, Bore Diameter 2 5/8 in, Bore Type Round, Clearance Diameter 1.93 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 21/32 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/8 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 20 mm, Maximum Speed 4,000 RPM, Maximum Torque 3,097 in-lb, Overall Length 2 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.