Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 2 9/16 in L

  • Mfr # MSPC-1"-20MM-SS

  • Zoro # G910789887


product price: $374.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
2 9/16 in
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-1"-20MM-SS
Zoro #
G910789887
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 9/16 in
Minimum Bore Diameter
20 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
1 21/32 in
Screw Thread Size
M6
Maximum Bore Diameter
1 in
Bore Diameter 2
20 mm
Bore Diameter 1
1 in
Clearance Diameter
1.93 in
Keyway Width 2
6 mm
Keyway Depth 2
6 mm
Keyway Width 1
1/4 in
Keyway Depth 1
1/4 in

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/0.0005 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Zero Backlash
Yes
Coupling Material Grade
303
Maximum Speed
4,000 RPM
Minimum Operating Temperature
-40 Degrees F
Maximum Torque
973 in-lb
Coupling Material Finish
Bright
Screw Location from Center
0.606 in
Coupling Material
Stainless Steel
Number of Locking Screws
8
Recommended Gap
0.094 in
Included Screws
(8) Hex Socket Cap Screws
Shaft Locking Type
Clamp On
Features
Anti-Vibration Coating on Hardware
Resistance Properties
Corrosion Resistant
Maximum Operating Temperature
350 Degrees F
Fastener Tightening Torque
9.6 N-m
Screw Material Finish
Bright
Coupling Construction
Two-Piece
Shaft Tolerance
+0.0000/-0.0005 in
Bore Type
Round Keyed

Description

Rigid Coupling, Bore Diameter 1 1 in, Bore Diameter 2 20 mm, Bore Type Round Keyed, Clearance Diameter 1.93 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 21/32 in, Different Bore Sizes Yes, Keyway Depth 1 1/4 in, Keyway Depth 2 6 mm, Minimum Bore Diameter 20 mm, Keyway Width 1 1/4 in, Keyway Width 2 6 mm, Maximum Bore Diameter 1 in, Maximum Speed 4,000 RPM, Maximum Torque 973 in-lb, Overall Length 2 9/16 in, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.