Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 2 9/16 in L

  • Mfr # MSPC-20MM-3/4"-SS

  • Zoro # G010789985


product price: $409.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
2 9/16 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-20MM-3/4"-SS
Zoro #
G010789985
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 9/16 in
Bore Diameter 2
3/4 in
Bore Diameter 1
20 mm
Coupling Outside Diameter
1 21/32 in
Clearance Diameter
1.93 in
Minimum Bore Diameter
3/4 in
Screw Thread Size
M6
Different Bore Sizes
Yes
Maximum Bore Diameter
20 mm
Keyway Depth 1
6 mm
Keyway Width 2
3/16 in
Keyway Depth 2
3/16 in
Keyway Width 1
6 mm

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/0.0005 in
Maximum Torque
973 in-lb
Screw Material Finish
Bright
Features
Anti-Vibration Coating on Hardware
Recommended Gap
0.094 in
Coupling Construction
Two-Piece
Maximum Speed
4,000 RPM
Coupling Material
Stainless Steel
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Fastener Tightening Torque
9.6 N-m
Number of Locking Screws
8
Resistance Properties
Corrosion Resistant
Shaft Locking Type
Clamp On
Screw Location from Center
0.606 in
Zero Backlash
Yes
Coupling Material Finish
Bright
Bore Type
Round Keyed
Coupling Material Grade
303
Included Screws
(8) Hex Socket Cap Screws
Shaft Tolerance
+0.0000/-0.0005 in

Description

Rigid Coupling, Bore Diameter 1 20 mm, Bore Diameter 2 3/4 in, Bore Type Round Keyed, Clearance Diameter 1.93 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 1 21/32 in, Different Bore Sizes Yes, Keyway Depth 1 6 mm, Keyway Depth 2 3/16 in, Minimum Bore Diameter 3/4 in, Keyway Width 1 6 mm, Keyway Width 2 3/16 in, Maximum Bore Diameter 20 mm, Maximum Speed 4,000 RPM, Maximum Torque 973 in-lb, Overall Length 2 9/16 in, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.