Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 2 9/16 in L

  • Mfr # MSPX-20MM-1/2"-F

  • Zoro # G610789972


product price: $124.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
2 9/16 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-20MM-1/2"-F
Zoro #
G610789972
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 9/16 in
Different Bore Sizes
Yes
Coupling Outside Diameter
1 21/32 in
Bore Diameter 1
20 mm
Minimum Bore Diameter
1/2 in
Maximum Bore Diameter
20 mm
Screw Thread Size
M6
Bore Diameter 2
1/2 in
Clearance Diameter
1.93 in

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/0.0005 in
Features
Anti-Vibration Coating on Hardware
Minimum Operating Temperature
-40 Degrees F
Coupling Material
Carbon Steel
Shaft Tolerance
+0.0000/-0.0005 in
Resistance Properties
Corrosion Resistant
Maximum Speed
4,000 RPM
Coupling Material Grade
1215
Fastener Tightening Torque
16 N-m
Shaft Locking Type
Clamp On
Screw Location from Center
0.606 in
Recommended Gap
0.094 in
Coupling Construction
Two-Piece
Maximum Torque
3,097 in-lb
Zero Backlash
Yes
Screw Material Finish
Black Oxide
Maximum Operating Temperature
350 Degrees F
Bore Type
Round
Coupling Material Finish
Black Oxide
Included Screws
(8) Hex Socket Cap Screws
Number of Locking Screws
8

Description

Rigid Coupling, Bore Diameter 1 20 mm, Bore Diameter 2 1/2 in, Bore Type Round, Clearance Diameter 1.93 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 21/32 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 20 mm, Maximum Speed 4,000 RPM, Maximum Torque 3,097 in-lb, Overall Length 2 9/16 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.