Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 2-Pc, 15x14mm, 303 SS

  • Mfr # MSPX-15-14-SS

  • Zoro # G7099780


product price: $217.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Bore Dia.
15 mm x 14 mm
Outside Dia.
34 mm
Overall Length
50 mm
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-15-14-SS
Zoro #
G7099780
UPC #
634529017869
Country of Origin
United States

Dimensions

Bore Dia.
15 mm x 14 mm
Outside Dia.
34 mm
Overall Length
50 mm
Clearance Dia.
39.4 mm

Details

Item
Rigid Coupling,2-Pc,15x14mm,303 SS
System of Measurement
Metric
Finish
Bright
Max. RPM
4000 RPM
Material
303 Stainless Steel
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Style
Two-Piece
Rated Torque
60 Nm
B1 Shaft Penetration
25.0 mm
B2 Shaft Penetration
25.0 mm
Recommended Installation Gap
1.60 mm
Screw Seating Torque
5.4 Nm
Bore Tolerance
+0.05 mm / +0.012 mm
Number of Screws
8 ea
Screw Material
18-8 300 Series Stainless Steel with Nypatch®
Recommended Shaft Tolerance
+0.000 mm / -0.013 mm
Screw Location
12.0 mm
Clamp Screw
M5

Description

Rigid Coupling,2-Pc,15x14mm,303 SS

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.