Zoro Homepage

Rigid Coupling, 3 17/64 in L

  • Mfr # MCLX-1 1/4"-30MM-F

  • Zoro # G510789805


product price: $146.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
3 17/64 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/0.0005 in
Screw Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-1 1/4"-30MM-F
Zoro #
G510789805
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 17/64 in
Different Bore Sizes
Yes
Bore Diameter 2
30 mm
Maximum Bore Diameter
1 1/4 in
Bore Diameter 1
1 1/4 in
Screw Thread Size
M6
Coupling Outside Diameter
2 3/32 in
Minimum Bore Diameter
30 mm
Clearance Diameter
2.31 in

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/0.0005 in
Screw Material
Alloy Steel
Number of Locking Screws
4
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Fastener Tightening Torque
16 N-m
Maximum Speed
4,000 RPM
Features
Anti-Vibration Coating on Hardware
Shaft Locking Type
Clamp On
Coupling Construction
One-Piece
Maximum Torque
4,204 in-lb
Screw Location from Center
0.823 in
Resistance Properties
Corrosion Resistant
Coupling Material
Carbon Steel
Zero Backlash
Yes
Coupling Material Finish
Black Oxide
Bore Type
Round
Coupling Material Grade
1215
Shaft Tolerance
+0.0000/-0.0005 in
Included Screws
(4) Hex Socket Cap Screws
Screw Material Finish
Black Oxide

Description

Rigid Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 30 mm, Bore Type Round, Clearance Diameter 2.31 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 3/32 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 30 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 4,204 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.