Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 3 17/64 in L

  • Mfr # MSPX-1 1/4"-30MM-SS

  • Zoro # G010789855


product price: $471.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
3 17/64 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/0.0005 in
Screw Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-1 1/4"-30MM-SS
Zoro #
G010789855
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 17/64 in
Coupling Outside Diameter
2 3/32 in
Bore Diameter 1
1 1/4 in
Clearance Diameter
2.31 in
Maximum Bore Diameter
1 1/4 in
Bore Diameter 2
30 mm
Screw Thread Size
M6
Different Bore Sizes
Yes
Minimum Bore Diameter
30 mm

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/0.0005 in
Screw Material
Stainless Steel
Coupling Construction
Two-Piece
Coupling Material
Stainless Steel
Features
Anti-Vibration Coating on Hardware
Maximum Torque
1,327 in-lb
Screw Location from Center
0.823 in
Minimum Operating Temperature
-40 Degrees F
Resistance Properties
Corrosion Resistant
Included Screws
(8) Hex Socket Cap Screws
Maximum Operating Temperature
350 Degrees F
Screw Material Grade
18-8 300 Series
Zero Backlash
Yes
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material Grade
303
Recommended Gap
0.094 in
Shaft Locking Type
Clamp On
Fastener Tightening Torque
9.6 N-m
Number of Locking Screws
8
Maximum Speed
4,000 RPM
Screw Material Finish
Bright
Coupling Material Finish
Bright
Bore Type
Round

Description

Rigid Coupling, Bore Diameter 1 1 1/4 in, Bore Diameter 2 30 mm, Bore Type Round, Clearance Diameter 2.31 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 3/32 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 30 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 1,327 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.