Zoro Homepage

Rigid Coupling, 3 47/64 in L

  • Mfr # MSPC-1 1/2"-35MM-SS

  • Zoro # G910789795


product price: $897.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
3 47/64 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-1 1/2"-35MM-SS
Zoro #
G910789795
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 47/64 in
Coupling Outside Diameter
2 41/64 in
Different Bore Sizes
Yes
Maximum Bore Diameter
1 1/2 in
Bore Diameter 2
35 mm
Clearance Diameter
2.94 in
Screw Thread Size
M8
Minimum Bore Diameter
35 mm
Bore Diameter 1
1 1/2 in
Keyway Depth 1
3/8 in
Keyway Width 2
8 mm
Keyway Width 1
3/8 in
Keyway Depth 2
10 mm

Description

Rigid Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 35 mm, Bore Type Round Keyed, Clearance Diameter 2.94 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 41/64 in, Different Bore Sizes Yes, Keyway Depth 1 3/8 in, Keyway Depth 2 10 mm, Minimum Bore Diameter 35 mm, Keyway Width 1 3/8 in, Keyway Width 2 8 mm, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 2,920 in-lb, Overall Length 3 47/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.