Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 3 47/64 in L

  • Mfr # MSPX-1 1/2"-35MM-SS

  • Zoro # G210789815


product price: $700.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
3 47/64 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.0020/0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPX-1 1/2"-35MM-SS
Zoro #
G210789815
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 47/64 in
Clearance Diameter
2.94 in
Bore Diameter 2
35 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
2 41/64 in
Screw Thread Size
M8
Bore Diameter 1
1 1/2 in
Minimum Bore Diameter
35 mm
Maximum Bore Diameter
1 1/2 in

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.0020/0.0005 in
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees F
Shaft Tolerance
+0.0000/-0.0005 in
Coupling Material Grade
303
Maximum Operating Temperature
350 Degrees F
Maximum Speed
4,000 RPM
Resistance Properties
Corrosion Resistant
Features
Anti-Vibration Coating on Hardware
Coupling Material
Stainless Steel
Fastener Tightening Torque
23 N-m
Coupling Construction
Two-Piece
Coupling Material Finish
Bright
Screw Material Grade
18-8 300 Series
Included Screws
(8) Hex Socket Cap Screws
Number of Locking Screws
8
Screw Material Finish
Bright
Bore Type
Round
Shaft Locking Type
Clamp On
Recommended Gap
0.094 in
Maximum Torque
2,920 in-lb
Screw Location from Center
1.051 in

Description

Rigid Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 35 mm, Bore Type Round, Clearance Diameter 2.94 in, Coupling Construction Two-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 41/64 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 35 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 2,920 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.