Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 4 1/4 in L

  • Mfr # MSPC-40MM-1 1/2"-F

  • Zoro # G110789816


product price: $671.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch to Metric
Overall Length
4 1/4 in
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSPC-40MM-1 1/2"-F
Zoro #
G110789816
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 1/4 in
Screw Thread Size
M8
Bore Diameter 1
40 mm
Different Bore Sizes
Yes
Maximum Bore Diameter
40 mm
Bore Diameter 2
1 1/2 in
Coupling Outside Diameter
3 1/32 in
Clearance Diameter
3.31 in
Minimum Bore Diameter
1 1/2 in
Keyway Width 2
3/8 in
Keyway Width 1
8 mm
Keyway Depth 2
3/8 in
Keyway Depth 1
12 mm

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.0020/0.0005 in
Resistance Properties
Corrosion Resistant
Coupling Material Finish
Black Oxide
Maximum Operating Temperature
350 Degrees F
Maximum Torque
11,727 in-lb
Recommended Gap
0.094 in
Shaft Locking Type
Clamp On
Included Screws
(8) Hex Socket Cap Screws
Coupling Construction
Two-Piece
Shaft Tolerance
+0.0000/-0.0005 in
Bore Type
Round Keyed
Screw Location from Center
1.252 in
Fastener Tightening Torque
39 N-m
Screw Material Finish
Black Oxide
Coupling Material Grade
1215
Maximum Speed
4,000 RPM
Minimum Operating Temperature
-40 Degrees F
Zero Backlash
Yes
Features
Anti-Vibration Coating on Hardware
Coupling Material
Carbon Steel
Number of Locking Screws
8

Description

Rigid Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 1 1/2 in, Bore Type Round Keyed, Clearance Diameter 3.31 in, Coupling Construction Two-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 3 1/32 in, Different Bore Sizes Yes, Keyway Depth 1 12 mm, Keyway Depth 2 3/8 in, Minimum Bore Diameter 1 1/2 in, Keyway Width 1 8 mm, Keyway Width 2 3/8 in, Maximum Bore Diameter 40 mm, Maximum Speed 4,000 RPM, Maximum Torque 11,727 in-lb, Overall Length 4 1/4 in, Shaft Locking Type Clamp On

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.