Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Coupling, 55/64 in L

  • Mfr # MCLX-1/4"-5MM-F

  • Zoro # G510789898


product price: $43.29
/ea

Key Features

System of Measurement
Inch to Metric
Overall Length
55/64 in
Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/0.0005 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCLX-1/4"-5MM-F
Zoro #
G510789898
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
55/64 in
Screw Thread Size
M2
Maximum Bore Diameter
1/4 in
Bore Diameter 2
5 mm
Different Bore Sizes
Yes
Coupling Outside Diameter
19/32 in
Minimum Bore Diameter
5 mm
Clearance Diameter
0.59 in
Bore Diameter 1
1/4 in

Details

Item
Rigid Coupling
System of Measurement
Inch to Metric
Screw Material
Alloy Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9, ISO 9001:2015, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020/0.0005 in
Shaft Locking Type
Clamp On
Shaft Tolerance
+0.0000/-0.0005 in
Features
Anti-Vibration Coating on Hardware
Maximum Operating Temperature
350 Degrees F
Coupling Material
Carbon Steel
Number of Locking Screws
4
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round
Coupling Construction
One-Piece
Maximum Torque
16 in-lb
Coupling Material Grade
1215
Maximum Speed
4,000 RPM
Zero Backlash
Yes
Fastener Tightening Torque
0.6 N-m
Screw Location from Center
0.181 in
Coupling Material Finish
Black Oxide
Screw Material Finish
Black Oxide
Included Screws
(4) Hex Socket Cap Screws
Resistance Properties
Corrosion Resistant

Description

Rigid Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 5 mm, Bore Type Round, Clearance Diameter 0.59 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 19/32 in, Different Bore Sizes Yes, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 16 in-lb, Overall Length 55/64 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.