
Rigid Coupling, One-Piece, Bores 0.875x0.750", Stainless, OD 1 5/8"
Mfr # CLX-14-12-SS
Zoro # G3395439
product price: $115.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Dia.
0.875 in x 0.750 in
Outside Dia.
1 5/8 in
Overall Length
2 1/2 in
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLX-14-12-SS
Zoro #
G3395439
UPC #
634529222430
Country of Origin
United States
Dimensions
Bore Dia.
0.875 in x 0.750 in
Outside Dia.
1 5/8 in
Overall Length
2 1/2 in
Length
2 1/2 in
Clearance Dia.
1.932 in
Details
System of Measurement
Inch
Finish
Bright
Weight
1.0545 lbs
Material
303 Stainless Steel
Style
One-Piece
Rated Torque
1100 lb-in
Max. RPM
4000 RPM
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Screw Seating Torque
110 lb-in
Bore Tolerance
+0.002 in / +0.0005 in
B1 Shaft Penetration
1.250 in
Screw Material
18-8 300 Series Stainless Steel with Nypatch®
Screw Location
0.600 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Screws
4 ea
B2 Shaft Penetration
1.250 in
Clamp Screw
1/4-28
Description
Ruland rigid couplings are the most common mechanical coupling and used for direct power transmission or as a shaft-to-shaft connector. This rigid coupling has 0.875" x 0.750" bores, 1 5/8" OD, and 2 1/2" length. The one-piece clamp style design does not mar the shaft. It can be used at speeds up to 4,000 RPM. Hardware tests beyond ANSI standards for maximum torque capabilities and is supplied with Ruland's proprietary Nypatch® anti-vibration coating which prevents screws from loosening during operation. Nypatch® helps maintain high holding power regardless of vibration in the operating environment, allows for multiple screw insertions, and provides the necessary dissimilar material to prevent galling. It also eliminates the need to treat screws upon receipt significantly reducing assembly time. This coupling is stamped with the Ruland name for ease of identification. It is manufactured from 303 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. This rigid coupling is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.