
Rigid Coupling, One-Piece, Bores 1.250x1.000", Stainless, OD 2 1/16"
Mfr # CLX-20-18-SS
Zoro # G3399657
product price: $201.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Bore Dia.
1.250 in x 1.125 in
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
Finish
Bright
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLX-20-18-SS
Zoro #
G3399657
UPC #
634529222478
Country of Origin
United States
Dimensions
Bore Dia.
1.250 in x 1.125 in
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
Length
3 1/4 in
Clearance Dia.
2.286 in
Details
System of Measurement
Inch
Finish
Bright
Weight
2.0855 lbs
Material
303 Stainless Steel
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Rated Torque
1500 lb-in
Style
One-Piece
Max. RPM
4000 RPM
Clamp Screw
1/4-28
Screw Seating Torque
110 lb-in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Location
0.807 in
Number of Screws
4 ea
B1 Shaft Penetration
1.625 in
Screw Material
18-8 300 Series Stainless Steel with Nypatch®
Bore Tolerance
+0.002 in / +0.0005 in
B2 Shaft Penetration
1.625 in
Description
Ruland rigid couplings are the most common mechanical coupling and used for direct power transmission or as a shaft-to-shaft connector. This rigid coupling has 1.250" x 1.125" bores, 2 1/16" OD, and 3 1/4" length. The one-piece clamp style design does not mar the shaft. It can be used at speeds up to 4,000 RPM. Hardware tests beyond ANSI standards for maximum torque capabilities and is supplied with Ruland's proprietary Nypatch® anti-vibration coating which prevents screws from loosening during operation. Nypatch® helps maintain high holding power regardless of vibration in the operating environment, allows for multiple screw insertions, and provides the necessary dissimilar material to prevent galling. It also eliminates the need to treat screws upon receipt significantly reducing assembly time. This coupling is stamped with the Ruland name for ease of identification. It is manufactured from 303 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance. This rigid coupling is RoHS and REACH compliant.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.