Rigid Coupling, One-Piece, Bores 1.250x1.125", Steel, OD 2 1/16"

  • Mfr # CLX-20-18-F

  • Zoro # G3386235


product price:  $67.69
/ea

Key Features

System of Measurement
Inch
Bore Dia.
1.250 in x 1.125 in
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CLX-20-18-F
Zoro #
G3386235
UPC #
634529222461
Country of Origin
United States

Dimensions

Bore Dia.
1.250 in x 1.125 in
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
Length
3 1/4 in
Clearance Dia.
2.286 in

Details

System of Measurement
Inch
Finish
Black Oxide
Weight
1.9455 lbs
Material
1215 Carbon Lead-Free Steel Bar
Rated Torque
5000 lb-in
Style
One-Piece
Max. RPM
4000 RPM
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Number of Screws
4 ea
Screw Location
0.807 in
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Clamp Screw
1/4-28
B1 Shaft Penetration
1.625 in
Bore Tolerance
+0.002 in / +0.0005 in
B2 Shaft Penetration
1.625 in
Screw Material
Alloy Steel with Nypatch®
Screw Seating Torque
170 lb-in

Description

Ruland rigid couplings are the most common mechanical coupling and used for direct power transmission or as a shaft-to-shaft connector. This rigid coupling has 1.250" x 1.125" bores, 2 1/16" OD, and 3 1/4" length. The one-piece clamp style design does not mar the shaft. It can be used at speeds up to 4,000 RPM. Hardware tests beyond ANSI standards for maximum torque capabilities and is supplied with Ruland's proprietary Nypatch® anti-vibration coating which prevents screws from loosening during operation. Nypatch® helps maintain high holding power regardless of vibration in the operating environment, allows for multiple screw insertions, and provides the necessary dissimilar material to prevent galling. It also eliminates the need to treat screws upon receipt significantly reducing assembly time. This coupling is stamped with the Ruland name for ease of identification. It is manufactured from 1215 lead-free steel to a fine burr-free finish with Ruland's proprietary black oxide formulation which creates a glossy appearance and increases holding power and corrosion resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.