Zoro Homepage

Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4"

  • Mfr # SPC-16-14-SS

  • Zoro # G3392334


product price: $255.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
Bore Dia.
1.000 in x 0.875 in
Outside Dia.
1 3/4 in
Overall Length
3 in
Finish
Bright
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC-16-14-SS
Zoro #
G3392334
UPC #
634529222720
Country of Origin
United States

Dimensions

Bore Dia.
1.000 in x 0.875 in
Outside Dia.
1 3/4 in
Overall Length
3 in
Length
3 in
Clearance Dia.
2.049 in

Details

System of Measurement
Inch
Finish
Bright
Weight
1.349 lbs
Material
303 Stainless Steel
Style
Two-Piece with Keyway
Max. Temp. Range (F)
-40°F to 350°F (-40°C to 176°C)
Rated Torque
1200 lb-in
Max. RPM
4000 RPM
B1 Shaft Penetration
1.500 in
Recommended Installation Gap
0.094 in
Screw Location
0.670 in
Clamp Screw
1/4-28
Screw Seating Torque
110 lb-in
Number of Screws
8 ea
Recommended Shaft Tolerance
+0.0000 in / -0.0005 in
Bore Tolerance
+0.002 in / +0.0005 in
Screw Material
18-8 300 Series Stainless Steel with Nypatch®
Keyway (K1)
1/4 in
Keyway (K2)
1/4 in
B2 Shaft Penetration
1.500 in

Description

Ruland rigid couplings are the most common mechanical coupling and used for direct power transmission or as a shaft-to-shaft connector. This rigid coupling has 1.000" x 0.875" bores, 1/4" x 3/16" keyways, 1 3/4" OD, and 3" length. The two-piece clamp style design does not mar the shaft and has keyways for higher torque capabilities. It can be used at speeds up to 4,000 RPM. Hardware tests beyond ANSI standards for maximum torque capabilities and is supplied with Ruland's proprietary Nypatch® anti-vibration coating which prevents screws from loosening during operation. Nypatch® helps maintain high holding power regardless of vibration in the operating environment, allows for multiple screw insertions, and provides the necessary dissimilar material to prevent galling. It also eliminates the need to treat screws upon receipt significantly reducing assembly time. Ruland two-piece rigid couplings have opposing screws creating a balanced design. This coupling can be installed and disassembled in-place without the need to remove adjacent components. It is stamped with the Ruland name for ease of identification. Ruland manufactures it from 303 stainless steel to a fine burr-free finish with hardware of like material for consistent corrosion resistance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.