Zoro Homepage

Rigid Shaft Coupling, One Piece, 1-3/16in.

  • Mfr # CLC-19-19-F

  • Zoro # G8234877


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC-19-19-F
Zoro #
G8234877
UPC #
634529040225
Country of Origin
United States

Dimensions

Bore Dia.
1 3/16 in
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
Keyway Width (In.)
1/4"
Clearance Dia.
2.242 in
Screw Size
1/4"-28
Screw Size (In.)
1/4-28
Keyway Width
1/4 in
Clearance Dia. (In.)
2.242
Coupling Outside Diameter
2 1/16 in
Keyway Width 1
1/4 in
Different Bore Sizes
No
Maximum Bore Diameter
1 3/16 in
Keyway Depth 2
1/8 in
Screw Thread Size
1/4"-28
Clearance Diameter
2.24 in
Bore Diameter 2
1 3/16 in
Keyway Width 2
1/4 in
Keyway Depth 1
1/8 in
Minimum Bore Diameter
1 3/16 in
Bore Diameter 1
1 3/16 in

Details

Shaft Locking Type - Couplings
1 Piece Clamp
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Provides
High Torque with No Misalignment Capabilities
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Type
One Piece Clamp Type, with Keyway
Material
1215 Lead Free Steel
Max. RPM
4,000 RPM
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Resistance Properties
Corrosion Resistant
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.0000 in / -0.0005 in
Included Screws
(4) Clamp Screws
Fastener Tightening Torque
170 lb-in
Screw Location from Center
0.807 in
Maximum Speed
4,000 RPM
Shaft Locking Type
Clamp On
Coupling Material Finish
Black Oxide
Maximum Operating Temperature
350 Degrees F
Coupling Construction
One-Piece
Bore Type
Round Keyed
Zero Backlash
Yes
Number of Locking Screws
4
Minimum Operating Temperature
-40 Degrees F
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material
Carbon Steel
Maximum Torque
5,000 in-lb
Coupling Material Grade
1215

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/16 in, Bore Diameter 2 1 3/16 in, Bore Type Round Keyed, Clearance Diameter 2.24 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 3/16 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 3/16 in, Maximum Speed 4,000 RPM, Maximum Torque 5,000 in-lb, Overall Length 3 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.