Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, One Piece, 1-3/16in.

  • Mfr # CLC-19-19-SS

  • Zoro # G8158351


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLC-19-19-SS
Zoro #
G8158351
UPC #
634529112236
Country of Origin
United States

Dimensions

Bore Dia.
1 3/16 in
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
Screw Size
1/4"-28
Screw Size (In.)
1/4-28
Keyway Width (In.)
1/4"
Clearance Dia. (In.)
2.242
Clearance Dia.
2.242 in
Keyway Width
1/4 in
Bore Diameter 2
1 3/16 in
Keyway Depth 2
1/8 in
Keyway Depth 1
1/8 in
Different Bore Sizes
No
Keyway Width 1
1/4 in
Screw Thread Size
1/4"-28
Maximum Bore Diameter
1 3/16 in
Bore Diameter 1
1 3/16 in
Keyway Width 2
1/4 in
Minimum Bore Diameter
1 3/16 in
Coupling Outside Diameter
2 1/16 in
Clearance Diameter
2.24 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Type
One Piece Clamp Type, with Keyway
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Opposing Screws Used On Two-Piece Couplings for Reduced Vibration and Higher Speed Capabilities, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Material
303 Stainless Steel
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
High Torque with No Misalignment Capabilities
Max. RPM
4,000 RPM
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Shaft Locking Type
Clamp On
Minimum Operating Temperature
-40 Degrees F
Coupling Material Grade
303
Maximum Speed
4,000 RPM
Number of Locking Screws
4
Resistance Properties
Corrosion Resistant
Fastener Tightening Torque
110 lb-in
Maximum Operating Temperature
350 Degrees F
Coupling Construction
One-Piece
Screw Material Finish
Bright
Screw Location from Center
0.807 in
Shaft Tolerance
+0.0000 in / -0.0005 in
Coupling Material
Stainless Steel
Zero Backlash
Yes
Coupling Material Finish
Bright
Included Screws
(4) Clamp Screws
Bore Type
Round Keyed
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Material Grade
18-8 300 Series
Maximum Torque
1,500 in-lb

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/16 in, Bore Diameter 2 1 3/16 in, Bore Type Round Keyed, Clearance Diameter 2.24 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes No, Keyway Depth 1 1/8 in, Keyway Depth 2 1/8 in, Minimum Bore Diameter 1 3/16 in, Keyway Width 1 1/4 in, Keyway Width 2 1/4 in, Maximum Bore Diameter 1 3/16 in, Maximum Speed 4,000 RPM, Maximum Torque 1,500 in-lb, Overall Length 3 1/4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.