Zoro Homepage

Rigid Shaft Coupling, One Piece, 1-3/16in.

  • Mfr # CLX-19-19-F

  • Zoro # G8353457


product price: $84.89
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-19-19-F
Zoro #
G8353457
UPC #
634529004173
Country of Origin
United States

Dimensions

Bore Dia.
1 3/16 in
Outside Dia.
2 1/16 in
Overall Length
3 1/4 in
Screw Size (In.)
1/4-28
Clearance Dia.
2.242 in
Clearance Dia. (In.)
2.242
Screw Size
1/4"-28
Bore Diameter 2
1 3/16 in
Coupling Outside Diameter
2 1/16 in
Clearance Diameter
2.24 in
Minimum Bore Diameter
1 3/16 in
Bore Diameter 1
1 3/16 in
Different Bore Sizes
No
Maximum Bore Diameter
1 3/16 in
Screw Thread Size
1/4"-28

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Type
One Piece Clamp Type
Machined From
Bar Stock
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Provides
High Torque with No Misalignment Capabilities
Max. RPM
4,000 RPM
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
1215 Lead Free Steel
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Alloy Steel
Fastener Tightening Torque
170 lb-in
Shaft Locking Type
Clamp On
Number of Locking Screws
4
Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Location from Center
0.807 in
Coupling Material Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Maximum Torque
5,000 in-lb
Coupling Construction
One-Piece
Screw Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round
Zero Backlash
Yes
Maximum Operating Temperature
350 Degrees F
Maximum Speed
4,000 RPM
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material
Carbon Steel
Included Screws
(4) Clamp Screws
Coupling Material Grade
1215

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/16 in, Bore Diameter 2 1 3/16 in, Bore Type Round, Clearance Diameter 2.24 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 2 1/16 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1 3/16 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1 3/16 in, Maximum Speed 4,000 RPM, Maximum Torque 5,000 in-lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.