Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, One Piece, 5/16in.

  • Mfr # CLX-5-5-A

  • Zoro # G8188162


product price: $30.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Outside Dia.
5/8 in
Overall Length
1 3/8 in
With Keyway / Without Keyway
Without Keyway
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLX-5-5-A
Zoro #
G8188162
UPC #
634529112359
Country of Origin
United States

Dimensions

Bore Dia.
5/16 in
Outside Dia.
5/8 in
Overall Length
1 3/8 in
Clearance Dia.
0.815 in
Clearance Dia. (In.)
0.815
Screw Size
#4-40
Screw Size (In.)
#4-40
Different Bore Sizes
No
Bore Diameter 2
5/16 in
Bore Diameter 1
5/16 in
Maximum Bore Diameter
5/16 mm
Clearance Diameter
0.82 in
Screw Thread Size
#4-40
Coupling Outside Diameter
5/8 in
Minimum Bore Diameter
5/16 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Clamp
System of Measurement
Inch
Material - Couplings
2024 Aluminum
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Max. RPM
4,000 RPM
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
High Torque with No Misalignment Capabilities
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Type
One Piece Clamp Type
Machined From
Bar Stock
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Material
2024 Aluminum
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Coupling Construction
One-Piece
Coupling Material Grade
2024
Features
Precision Honed Bores, Vibration-Resistant Screws
Included Screws
(4) Clamp Screws
Resistance Properties
Corrosion Resistant
Screw Location from Center
0.219 in
Shaft Tolerance
+0.0000 in / -0.0005 in
Coupling Material
Aluminum
Maximum Operating Temperature
225 Degrees F
Screw Material Finish
Black Oxide
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Zero Backlash
Yes
Fastener Tightening Torque
15 lb-in
Number of Locking Screws
4
Maximum Torque
190 in-lb
Shaft Locking Type
Clamp On
Maximum Speed
4,000 RPM
Bore Type
Round

Description

Rigid Shaft Coupling, Bore Diameter 1 5/16 in, Bore Diameter 2 5/16 in, Bore Type Round, Clearance Diameter 0.82 in, Coupling Construction One-Piece, Coupling Material Aluminum, Coupling Outside Diameter 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 5/16 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 5/16 mm, Maximum Speed 4,000 RPM, Maximum Torque 190 in-lb, Overall Length 1 3/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.