Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 1-1/2in.

  • Mfr # SCC-24-24-SS

  • Zoro # G7934595


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-24-24-SS
Zoro #
G7934595
UPC #
634529108444
Country of Origin
United States

Dimensions

Bore Dia.
1 1/2 in
Outside Dia.
2 5/8 in
Overall Length
3 7/8 in
Screw Size
3/8"-16
Keyway Width (In.)
3/8"
Keyway Width
3/8 in
Screw Size (In.)
3/8-16
Bore Diameter 2
1 1/2 in
Keyway Width 1
3/8 in
Screw Thread Size
3/8"-16
Clearance Diameter
2.63 in
Maximum Bore Diameter
1 1/2 in
Coupling Outside Diameter
2 5/8 in
Bore Diameter 1
1 1/2 in
Keyway Depth 1
3/16 in
Different Bore Sizes
No
Minimum Bore Diameter
1 1/2 in
Keyway Width 2
3/8 in
Keyway Depth 2
3/16 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Type
Set Screw Type, with Keyway
Material
303 Stainless Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
High Torque with No Misalignment Capabilities
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Machined From
Bar Stock
Max. RPM
4,000 RPM
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Number of Locking Screws
4
Fastener Tightening Torque
230 lb-in
Maximum Speed
4,000 RPM
Coupling Material Finish
Bright
Shaft Tolerance
+0.0000 in / -0.0005 in
Minimum Operating Temperature
-40 Degrees F
Zero Backlash
Yes
Resistance Properties
Corrosion Resistant
Screw Material Finish
Bright
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Operating Temperature
350 Degrees F
Included Screws
(4) Set Screws
Shaft Locking Type
Set Screw
Screw Material Grade
18-8 300 Series
Coupling Material Grade
303
Coupling Construction
One-Piece
Bore Type
Round Keyed
Maximum Torque
3,100 in-lb
Coupling Material
Stainless Steel

Description

Rigid Shaft Coupling, Bore Diameter 1 1 1/2 in, Bore Diameter 2 1 1/2 in, Bore Type Round Keyed, Clearance Diameter 2.63 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 2 5/8 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 1/2 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 1/2 in, Maximum Speed 4,000 RPM, Maximum Torque 3,100 in-lb, Overall Length 3 7/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.