Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 1-3/4in.

  • Mfr # SCC-28-28-SS

  • Zoro # G8057953


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
3 1/8 in
Overall Length
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-28-28-SS
Zoro #
G8057953
UPC #
634529118887
Country of Origin
United States

Dimensions

Bore Dia.
1 3/4 in
Outside Dia.
3 1/8 in
Overall Length
4 1/2 in
Screw Size (In.)
1/2-13
Keyway Width (In.)
3/8"
Screw Size
1/2"-13
Keyway Width
3/8 in
Coupling Outside Diameter
3 1/8 in
Keyway Width 2
3/8 in
Bore Diameter 1
1 3/4 in
Screw Thread Size
1/2"-13
Different Bore Sizes
No
Keyway Depth 2
3/16 in
Bore Diameter 2
1 3/4 in
Keyway Width 1
3/8 in
Clearance Diameter
3.13 in
Maximum Bore Diameter
1 3/4 in
Keyway Depth 1
3/16 in
Minimum Bore Diameter
1 3/4 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Material
303 Stainless Steel
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Max. RPM
4,000 RPM
Type
Set Screw Type, with Keyway
Provides
High Torque with No Misalignment Capabilities
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Bore Type
Round Keyed
Maximum Speed
4,000 RPM
Maximum Operating Temperature
350 Degrees F
Included Screws
(4) Set Screws
Coupling Material
Stainless Steel
Coupling Construction
One-Piece
Shaft Locking Type
Set Screw
Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Material Finish
Bright
Maximum Torque
5,500 in-lb
Number of Locking Screws
4
Zero Backlash
Yes
Fastener Tightening Torque
500 lb-in
Screw Material Grade
18-8 300 Series
Minimum Operating Temperature
-40 Degrees F
Coupling Material Finish
Bright
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material Grade
303
Resistance Properties
Corrosion Resistant

Description

Rigid Shaft Coupling, Bore Diameter 1 1 3/4 in, Bore Diameter 2 1 3/4 in, Bore Type Round Keyed, Clearance Diameter 3.13 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 3 1/8 in, Different Bore Sizes No, Keyway Depth 1 3/16 in, Keyway Depth 2 3/16 in, Minimum Bore Diameter 1 3/4 in, Keyway Width 1 3/8 in, Keyway Width 2 3/8 in, Maximum Bore Diameter 1 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 5,500 in-lb, Overall Length 4 1/2 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.