Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 10mm

  • Mfr # MSCC-10-10-F

  • Zoro # G7819646


product price: $34.19
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
Outside Dia.
29 mm
Overall Length
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCC-10-10-F
Zoro #
G7819646
UPC #
634529076514
Country of Origin
United States

Dimensions

Bore Dia.
10 mm
Outside Dia.
29 mm
Overall Length
45 mm
Screw Size (mm)
M5
Screw Size
M5
Keyway Width
3 mm
Keyway Width (mm)
3
Bore Diameter 2
10 mm
Maximum Bore Diameter
10 mm
Keyway Depth 1
1.5 mm
Keyway Width 1
3 mm
Bore Diameter 1
10 mm
Screw Thread Size
M5
Keyway Depth 2
1.5 mm
Different Bore Sizes
No
Clearance Diameter
29 mm
Minimum Bore Diameter
10 mm
Coupling Outside Diameter
29 mm
Keyway Width 2
3 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Machined From
Bar Stock
Max. RPM
4,000 RPM
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Type
Set Screw Type, with Keyway
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
High Torque with No Misalignment Capabilities
Material
1215 Lead Free Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Maximum Speed
4,000 RPM
Fastener Tightening Torque
4 N-m
Bore Type
Round Keyed
Minimum Operating Temperature
-40 Degrees C
Maximum Torque
105 N-m
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000 mm / -0.013 mm
Shaft Locking Type
Set Screw
Coupling Material Finish
Black Oxide
Resistance Properties
Corrosion Resistant
Included Screws
(4) Set Screws
Coupling Construction
One-Piece
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material Grade
1215
Zero Backlash
Yes
Coupling Material
Carbon Steel
Number of Locking Screws
4
Maximum Operating Temperature
176 Degrees C

Description

Rigid Shaft Coupling, Bore Diameter 1 10 mm, Bore Diameter 2 10 mm, Bore Type Round Keyed, Clearance Diameter 29 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 29 mm, Different Bore Sizes No, Keyway Depth 1 1.5 mm, Keyway Depth 2 1.5 mm, Minimum Bore Diameter 10 mm, Keyway Width 1 3 mm, Keyway Width 2 3 mm, Maximum Bore Diameter 10 mm, Maximum Speed 4,000 RPM, Maximum Torque 105 N-m, Overall Length 45 mm, Shaft Locking Type Set Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.