Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 12mm

  • Mfr # MSCX-12-12-F

  • Zoro # G7812725


product price: $31.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
Outside Dia.
29 mm
Overall Length
45 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCX-12-12-F
Zoro #
G7812725
UPC #
634529076446
Country of Origin
United States

Dimensions

Bore Dia.
12 mm
Outside Dia.
29 mm
Overall Length
45 mm
Screw Size (mm)
M6
Screw Size
M6
Clearance Diameter
29 mm
Bore Diameter 2
12 mm
Screw Thread Size
M6
Minimum Bore Diameter
12 mm
Different Bore Sizes
No
Coupling Outside Diameter
29 mm
Maximum Bore Diameter
12 mm
Bore Diameter 1
12 mm

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Provides
High Torque with No Misalignment Capabilities
Max. RPM
4,000 RPM
Type
Set Screw Type
Material
1215 Lead Free Steel
Machined From
Bar Stock
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Fastener Tightening Torque
7.2 N-m
Bore Type
Round
Included Screws
(4) Set Screws
Coupling Construction
One-Piece
Number of Locking Screws
4
Maximum Speed
4,000 RPM
Shaft Locking Type
Set Screw
Resistance Properties
Corrosion Resistant
Features
Precision Honed Bores, Vibration-Resistant Screws
Zero Backlash
Yes
Coupling Material Grade
1215
Coupling Material
Carbon Steel
Coupling Material Finish
Black Oxide
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000 mm / -0.013 mm
Maximum Torque
105 N-m
Maximum Operating Temperature
176 Degrees C
Minimum Operating Temperature
-40 Degrees C

Description

Rigid Shaft Coupling, Bore Diameter 1 12 mm, Bore Diameter 2 12 mm, Bore Type Round, Clearance Diameter 29 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 29 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 12 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 12 mm, Maximum Speed 4,000 RPM, Maximum Torque 105 N-m, Overall Length 45 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.