Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 1/4in.

  • Mfr # SCX-4-4-SS

  • Zoro # G8271514


product price: $41.59
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
5/8 in
Overall Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCX-4-4-SS
Zoro #
G8271514
UPC #
634529076583
Country of Origin
United States

Dimensions

Bore Dia.
1/4 in
Outside Dia.
5/8 in
Overall Length
1 in
Screw Size
#10-32
Screw Size (In.)
#10-32
Minimum Bore Diameter
1/4 in
Maximum Bore Diameter
1/4 in
Different Bore Sizes
No
Screw Thread Size
#10-32
Bore Diameter 1
1/4 in
Clearance Diameter
0.63 in
Bore Diameter 2
1/4 in
Coupling Outside Diameter
5/8 in

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Rigid Shaft Coupling
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Type
Set Screw Type
Max. RPM
4,000 RPM
Material
303 Stainless Steel
Machined From
Bar Stock
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Provides
High Torque with No Misalignment Capabilities
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Coupling Construction
One-Piece
Screw Material Finish
Bright
Included Screws
(4) Set Screws
Coupling Material Finish
Bright
Shaft Locking Type
Set Screw
Coupling Material
Stainless Steel
Maximum Speed
4,000 RPM
Features
Precision Honed Bores, Vibration-Resistant Screws
Bore Type
Round
Fastener Tightening Torque
18 lb-in
Zero Backlash
Yes
Shaft Tolerance
+0.0000 in / -0.0005 in
Resistance Properties
Corrosion Resistant
Minimum Operating Temperature
-40 Degrees F
Coupling Material Grade
303
Maximum Operating Temperature
350 Degrees F
Number of Locking Screws
4
Screw Material Grade
18-8 300 Series
Maximum Torque
60 in-lb

Description

Rigid Shaft Coupling, Bore Diameter 1 1/4 in, Bore Diameter 2 1/4 in, Bore Type Round, Clearance Diameter 0.63 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 5/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 1/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 1/4 in, Maximum Speed 4,000 RPM, Maximum Torque 60 in-lb, Overall Length 1 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.