Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 14mm

  • Mfr # MSCX-14-14-F

  • Zoro # G8177976


product price: $36.65
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
Outside Dia.
34 mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCX-14-14-F
Zoro #
G8177976
UPC #
634529076453
Country of Origin
United States

Dimensions

Bore Dia.
14 mm
Outside Dia.
34 mm
Overall Length
50 mm
Screw Size (mm)
M6
Screw Size
M6
Coupling Outside Diameter
34 mm
Bore Diameter 1
14 mm
Screw Thread Size
M6
Minimum Bore Diameter
14 mm
Bore Diameter 2
14 mm
Clearance Diameter
34 mm
Maximum Bore Diameter
14 mm
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Material
1215 Lead Free Steel
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Provides
High Torque with No Misalignment Capabilities
Type
Set Screw Type
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Max. RPM
4,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Shaft Locking Type
Set Screw
Included Screws
(4) Set Screws
Maximum Operating Temperature
176 Degrees C
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Material Finish
Black Oxide
Number of Locking Screws
4
Bore Type
Round
Shaft Tolerance
+0.000 mm / -0.013 mm
Fastener Tightening Torque
7.2 N-m
Coupling Material
Carbon Steel
Maximum Torque
200 N-m
Minimum Operating Temperature
-40 Degrees C
Coupling Construction
One-Piece
Resistance Properties
Corrosion Resistant
Coupling Material Grade
1215
Maximum Speed
4,000 RPM
Zero Backlash
Yes
Coupling Material Finish
Black Oxide

Description

Rigid Shaft Coupling, Bore Diameter 1 14 mm, Bore Diameter 2 14 mm, Bore Type Round, Clearance Diameter 34 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 14 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 14 mm, Maximum Speed 4,000 RPM, Maximum Torque 200 N-m, Overall Length 50 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.