Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 16mm

  • Mfr # MSCC-16-16-F

  • Zoro # G8308081


product price: $47.15
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
Outside Dia.
34 mm
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCC-16-16-F
Zoro #
G8308081
UPC #
634529076545
Country of Origin
United States

Dimensions

Bore Dia.
16 mm
Outside Dia.
34 mm
Overall Length
50 mm
Screw Size
M6
Screw Size (mm)
M6
Keyway Width
5 mm
Keyway Width (mm)
5
Different Bore Sizes
No
Maximum Bore Diameter
16 mm
Keyway Width 2
5 mm
Coupling Outside Diameter
34 mm
Screw Thread Size
M6
Minimum Bore Diameter
16 mm
Keyway Depth 1
2.4 mm
Bore Diameter 1
16 mm
Keyway Depth 2
2.4 mm
Bore Diameter 2
16 mm
Keyway Width 1
5 mm
Clearance Diameter
34 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Provides
High Torque with No Misalignment Capabilities
Material
1215 Lead Free Steel
Machined From
Bar Stock
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Max. RPM
4,000 RPM
Type
Set Screw Type, with Keyway
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Maximum Speed
4,000 RPM
Shaft Locking Type
Set Screw
Coupling Material Finish
Black Oxide
Minimum Operating Temperature
-40 Degrees C
Features
Precision Honed Bores, Vibration-Resistant Screws
Number of Locking Screws
4
Screw Material Finish
Black Oxide
Coupling Material
Carbon Steel
Shaft Tolerance
+0.000 mm / -0.013 mm
Maximum Operating Temperature
176 Degrees C
Maximum Torque
200 N-m
Fastener Tightening Torque
7.2 N-m
Resistance Properties
Corrosion Resistant
Bore Type
Round Keyed
Coupling Material Grade
1215
Coupling Construction
One-Piece
Zero Backlash
Yes
Included Screws
(4) Set Screws

Description

Rigid Shaft Coupling, Bore Diameter 1 16 mm, Bore Diameter 2 16 mm, Bore Type Round Keyed, Clearance Diameter 34 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 34 mm, Different Bore Sizes No, Keyway Depth 1 2.4 mm, Keyway Depth 2 2.4 mm, Minimum Bore Diameter 16 mm, Keyway Width 1 5 mm, Keyway Width 2 5 mm, Maximum Bore Diameter 16 mm, Maximum Speed 4,000 RPM, Maximum Torque 200 N-m, Overall Length 50 mm, Shaft Locking Type Set Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.