Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 20mm

  • Mfr # MSCX-20-20-SS

  • Zoro # G8427413


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
Outside Dia.
42 mm
Overall Length
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCX-20-20-SS
Zoro #
G8427413
UPC #
634529076811
Country of Origin
United States

Dimensions

Bore Dia.
20 mm
Outside Dia.
42 mm
Overall Length
65 mm
Screw Size (mm)
M6
Screw Size
M6
Clearance Diameter
42 mm
Coupling Outside Diameter
42 mm
Bore Diameter 1
20 mm
Screw Thread Size
M6
Bore Diameter 2
20 mm
Maximum Bore Diameter
20 mm
Minimum Bore Diameter
20 mm
Different Bore Sizes
No

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Type
Set Screw Type
Material
303 Stainless Steel
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Max. RPM
4,000 RPM
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Provides
High Torque with No Misalignment Capabilities
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Shaft Tolerance
+0.000 mm / -0.013 mm
Shaft Locking Type
Set Screw
Resistance Properties
Corrosion Resistant
Bore Type
Round
Screw Material Grade
18-8 300 Series
Coupling Material Grade
303
Fastener Tightening Torque
5.76 N-m
Coupling Material
Stainless Steel
Coupling Material Finish
Bright
Features
Precision Honed Bores, Vibration-Resistant Screws
Maximum Torque
110 N-m
Maximum Operating Temperature
176 Degrees C
Included Screws
(4) Set Screws
Minimum Operating Temperature
-40 Degrees C
Maximum Speed
4,000 RPM
Number of Locking Screws
4
Zero Backlash
Yes
Coupling Construction
One-Piece
Screw Material Finish
Bright

Description

Rigid Shaft Coupling, Bore Diameter 1 20 mm, Bore Diameter 2 20 mm, Bore Type Round, Clearance Diameter 42 mm, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 42 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 20 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 20 mm, Maximum Speed 4,000 RPM, Maximum Torque 110 N-m, Overall Length 65 mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.