Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 25mm

  • Mfr # MSCX-25-25-F

  • Zoro # G8352617


product price: $48.99
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
Outside Dia.
45 mm
Overall Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCX-25-25-F
Zoro #
G8352617
UPC #
634529076484
Country of Origin
United States

Dimensions

Bore Dia.
25 mm
Outside Dia.
45 mm
Overall Length
75 mm
Screw Size
M8
Screw Size (mm)
M8
Coupling Outside Diameter
45 mm
Clearance Diameter
45 mm
Screw Thread Size
M8
Bore Diameter 1
25 mm
Bore Diameter 2
25 mm
Different Bore Sizes
No
Minimum Bore Diameter
25 mm
Maximum Bore Diameter
25 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Machined From
Bar Stock
Max. RPM
4,000 RPM
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Provides
High Torque with No Misalignment Capabilities
Type
Set Screw Type
Material
1215 Lead Free Steel
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Fastener Tightening Torque
17 N-m
Number of Locking Screws
4
Coupling Material Grade
1215
Shaft Locking Type
Set Screw
Zero Backlash
Yes
Included Screws
(4) Set Screws
Resistance Properties
Corrosion Resistant
Maximum Torque
400 N-m
Maximum Operating Temperature
176 Degrees C
Minimum Operating Temperature
-40 Degrees C
Bore Type
Round
Maximum Speed
4,000 RPM
Screw Material Finish
Black Oxide
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Material
Carbon Steel
Features
Precision Honed Bores, Vibration-Resistant Screws
Coupling Material Finish
Black Oxide
Coupling Construction
One-Piece

Description

Rigid Shaft Coupling, Bore Diameter 1 25 mm, Bore Diameter 2 25 mm, Bore Type Round, Clearance Diameter 45 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 45 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 25 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 25 mm, Maximum Speed 4,000 RPM, Maximum Torque 400 N-m, Overall Length 75 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.