Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 2in.

  • Mfr # SCC-32-32-SS

  • Zoro # G8369042


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
3 3/8 in
Overall Length
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCC-32-32-SS
Zoro #
G8369042
UPC #
634529118894
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Outside Dia.
3 3/8 in
Overall Length
4 7/8 in
Screw Size
1/2"-13
Keyway Width (In.)
1/2"
Screw Size (In.)
1/2-13
Keyway Width
1/2 in
Keyway Depth 1
1/4 in
Keyway Width 1
1/2 in
Coupling Outside Diameter
3 3/8 in
Screw Thread Size
1/2"-13
Minimum Bore Diameter
2 in
Maximum Bore Diameter
2 in
Keyway Depth 2
1/4 in
Bore Diameter 1
2 in
Bore Diameter 2
2 in
Clearance Diameter
3.37 in
Keyway Width 2
1/2 in
Different Bore Sizes
No

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Material
303 Stainless Steel
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Machined From
Bar Stock
Type
Set Screw Type, with Keyway
Max. RPM
4,000 RPM
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Provides
High Torque with No Misalignment Capabilities
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Stainless Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Maximum Speed
4,000 RPM
Screw Material Finish
Bright
Shaft Tolerance
+0.0000 in / -0.0005 in
Maximum Torque
6,100 in-lb
Minimum Operating Temperature
-40 Degrees F
Zero Backlash
Yes
Coupling Material
Stainless Steel
Coupling Material Grade
303
Shaft Locking Type
Set Screw
Screw Material Grade
18-8 300 Series
Coupling Material Finish
Bright
Features
Precision Honed Bores, Vibration-Resistant Screws
Fastener Tightening Torque
500 lb-in
Included Screws
(4) Set Screws
Coupling Construction
One-Piece
Maximum Operating Temperature
350 Degrees F
Resistance Properties
Corrosion Resistant
Bore Type
Round Keyed
Number of Locking Screws
4

Description

Rigid Shaft Coupling, Bore Diameter 1 2 in, Bore Diameter 2 2 in, Bore Type Round Keyed, Clearance Diameter 3.37 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 3 3/8 in, Different Bore Sizes No, Keyway Depth 1 1/4 in, Keyway Depth 2 1/4 in, Minimum Bore Diameter 2 in, Keyway Width 1 1/2 in, Keyway Width 2 1/2 in, Maximum Bore Diameter 2 in, Maximum Speed 4,000 RPM, Maximum Torque 6,100 in-lb, Overall Length 4 7/8 in, Shaft Locking Type Set Screw

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.