Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 2in.

  • Mfr # SCX-32-32-SS

  • Zoro # G7837636


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
3 3/8 in
Overall Length
4 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCX-32-32-SS
Zoro #
G7837636
UPC #
634529118955
Country of Origin
United States

Dimensions

Bore Dia.
2 in
Outside Dia.
3 3/8 in
Overall Length
4 7/8 in
Screw Size
1/2"-13
Screw Size (In.)
1/2-13
Bore Diameter 1
2 in
Coupling Outside Diameter
3 3/8 in
Minimum Bore Diameter
2 in
Bore Diameter 2
2 in
Screw Thread Size
1/2"-13
Clearance Diameter
3.37 in
Maximum Bore Diameter
2 in
Different Bore Sizes
No

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
Without Keyway
Finish
Bright
Max. RPM
4,000 RPM
Machined From
Bar Stock
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Provides
High Torque with No Misalignment Capabilities
Material
303 Stainless Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
Set Screw Type
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Stainless Steel
Maximum Speed
4,000 RPM
Included Screws
(4) Set Screws
Features
Precision Honed Bores, Vibration-Resistant Screws
Screw Material Grade
18-8 300 Series
Maximum Operating Temperature
350 Degrees F
Zero Backlash
Yes
Coupling Material
Stainless Steel
Maximum Torque
6,100 in-lb
Shaft Tolerance
+0.0000 in / -0.0005 in
Coupling Material Grade
303
Minimum Operating Temperature
-40 Degrees F
Shaft Locking Type
Set Screw
Bore Type
Round
Number of Locking Screws
4
Resistance Properties
Corrosion Resistant
Coupling Construction
One-Piece
Fastener Tightening Torque
500 lb-in
Screw Material Finish
Bright
Coupling Material Finish
Bright

Description

Rigid Shaft Coupling, Bore Diameter 1 2 in, Bore Diameter 2 2 in, Bore Type Round, Clearance Diameter 3.37 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 3 3/8 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 2 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 2 in, Maximum Speed 4,000 RPM, Maximum Torque 6,100 in-lb, Overall Length 4 7/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.