Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 3/4in.

  • Mfr # SCX-12-12-F

  • Zoro # G8208033


product price: $38.49
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
Outside Dia.
1 1/2 in
Overall Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCX-12-12-F
Zoro #
G8208033
UPC #
634529076286
Country of Origin
United States

Dimensions

Bore Dia.
3/4 in
Outside Dia.
1 1/2 in
Overall Length
2 1/4 in
Screw Size (In.)
5/16-18
Screw Size
5/16"-18
Coupling Outside Diameter
1 1/2 in
Different Bore Sizes
No
Bore Diameter 2
3/4 in
Screw Thread Size
5/16"-18
Bore Diameter 1
3/4 in
Maximum Bore Diameter
3/4 in
Minimum Bore Diameter
3/4 in
Clearance Diameter
1.5 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Max. RPM
4,000 RPM
Provides
High Torque with No Misalignment Capabilities
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Material
1215 Lead Free Steel
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Type
Set Screw Type
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.0020 in / +0.0005 in
Coupling Material
Carbon Steel
Included Screws
(4) Set Screws
Maximum Torque
3,200 in-lb
Resistance Properties
Corrosion Resistant
Maximum Speed
4,000 RPM
Minimum Operating Temperature
-40 Degrees F
Maximum Operating Temperature
350 Degrees F
Coupling Material Finish
Black Oxide
Features
Precision Honed Bores, Vibration-Resistant Screws
Number of Locking Screws
4
Zero Backlash
Yes
Shaft Locking Type
Set Screw
Bore Type
Round
Coupling Construction
One-Piece
Coupling Material Grade
1215
Shaft Tolerance
+0.0000 in / -0.0005 in
Screw Material Finish
Black Oxide
Fastener Tightening Torque
165 lb-in

Description

Rigid Shaft Coupling, Bore Diameter 1 3/4 in, Bore Diameter 2 3/4 in, Bore Type Round, Clearance Diameter 1.5 in, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 1 1/2 in, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 3/4 in, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 3/4 in, Maximum Speed 4,000 RPM, Maximum Torque 3,200 in-lb, Overall Length 2 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.