Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 35mm

  • Mfr # MSCX-35-35-F

  • Zoro # G8446925


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
Outside Dia.
67 mm
Overall Length
95 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCX-35-35-F
Zoro #
G8446925
UPC #
634529116951
Country of Origin
United States

Dimensions

Bore Dia.
35 mm
Outside Dia.
67 mm
Overall Length
95 mm
Screw Size (mm)
M8
Screw Size
M8
Clearance Diameter
67 mm
Bore Diameter 1
35 mm
Coupling Outside Diameter
67 mm
Screw Thread Size
M8
Maximum Bore Diameter
35 mm
Bore Diameter 2
35 mm
Different Bore Sizes
No
Minimum Bore Diameter
35 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Material
1215 Lead Free Steel
Machined From
Bar Stock
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Provides
High Torque with No Misalignment Capabilities
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Type
Set Screw Type
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Max. RPM
4,000 RPM
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Fastener Tightening Torque
17 N-m
Coupling Construction
One-Piece
Coupling Material Grade
1215
Coupling Material
Carbon Steel
Resistance Properties
Corrosion Resistant
Maximum Speed
4,000 RPM
Bore Type
Round
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Features
Precision Honed Bores, Vibration-Resistant Screws
Included Screws
(4) Set Screws
Maximum Torque
1,100 N-m
Shaft Tolerance
+0.000 mm / -0.013 mm
Coupling Material Finish
Black Oxide
Maximum Operating Temperature
176 Degrees C
Number of Locking Screws
4

Description

Rigid Shaft Coupling, Bore Diameter 1 35 mm, Bore Diameter 2 35 mm, Bore Type Round, Clearance Diameter 67 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 67 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 35 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 35 mm, Maximum Speed 4,000 RPM, Maximum Torque 1,100 N-m, Overall Length 95 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.