Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 3/8in.

  • Mfr # SCC-6-6-SS

  • Zoro # G8408714


product price: $45.79
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
Outside Dia.
7/8 in
Overall Length
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCC-6-6-SS
Zoro #
G8408714
UPC #
634529076675
Country of Origin
United States

Dimensions

Bore Dia.
3/8 in
Outside Dia.
7/8 in
Overall Length
1 3/8 in
Screw Size
1/4"-20
Keyway Width
3/32 in
Keyway Width (In.)
3/32"
Screw Size (In.)
1/4-20
Keyway Width 2
3/32 in
Bore Diameter 2
3/8 in
Coupling Outside Diameter
7/8 in
Different Bore Sizes
No
Keyway Depth 1
3/64 in
Minimum Bore Diameter
3/8 in
Clearance Diameter
0.88 in
Keyway Depth 2
3/64 in
Maximum Bore Diameter
3/8 in
Screw Thread Size
1/4"-20
Bore Diameter 1
3/8 in
Keyway Width 1
3/32 in

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Inch
Material - Couplings
303 Stainless Steel
With Keyway / Without Keyway
With Keyway
Finish
Bright
Machined From
Bar Stock
Type
Set Screw Type, with Keyway
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Material
303 Stainless Steel
Max. RPM
4,000 RPM
Provides
High Torque with No Misalignment Capabilities
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
ANSI, Conflict Minerals Compliant, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.0020 in / +0.0005 in
Screw Material
Stainless Steel
Coupling Material
Stainless Steel
Fastener Tightening Torque
70 lb-in
Shaft Tolerance
+0.0000 in / -0.0005 in
Number of Locking Screws
4
Maximum Torque
145 in-lb
Maximum Operating Temperature
350 Degrees F
Maximum Speed
4,000 RPM
Coupling Material Finish
Bright
Minimum Operating Temperature
-40 Degrees F
Bore Type
Round Keyed
Shaft Locking Type
Set Screw
Resistance Properties
Corrosion Resistant
Included Screws
(4) Set Screws
Coupling Construction
One-Piece
Coupling Material Grade
303
Features
Precision Honed Bores, Vibration-Resistant Screws
Zero Backlash
Yes
Screw Material Finish
Bright
Screw Material Grade
18-8 300 Series

Description

Rigid Shaft Coupling, Bore Diameter 1 3/8 in, Bore Diameter 2 3/8 in, Bore Type Round Keyed, Clearance Diameter 0.88 in, Coupling Construction One-Piece, Coupling Material Stainless Steel, Coupling Outside Diameter 7/8 in, Different Bore Sizes No, Keyway Depth 1 3/64 in, Keyway Depth 2 3/64 in, Minimum Bore Diameter 3/8 in, Keyway Width 1 3/32 in, Keyway Width 2 3/32 in, Maximum Bore Diameter 3/8 in, Maximum Speed 4,000 RPM, Maximum Torque 145 in-lb, Overall Length 1 3/8 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.