Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 40mm

  • Mfr # MSCC-40-40-F

  • Zoro # G8125311


product price: $281.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
Outside Dia.
77 mm
Overall Length
108 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCC-40-40-F
Zoro #
G8125311
UPC #
634529107898
Country of Origin
United States

Dimensions

Bore Dia.
40 mm
Outside Dia.
77 mm
Overall Length
108 mm
Screw Size
M10
Screw Size (mm)
M10
Keyway Width
12 mm
Keyway Width (mm)
12
Different Bore Sizes
No
Maximum Bore Diameter
40 mm
Keyway Depth 2
3.5 mm
Keyway Width 2
12 mm
Bore Diameter 2
40 mm
Minimum Bore Diameter
40 mm
Keyway Width 1
12 mm
Coupling Outside Diameter
77 mm
Bore Diameter 1
40 mm
Clearance Diameter
77 mm
Keyway Depth 1
3.5 mm
Screw Thread Size
M10

Details

Shaft Locking Type - Couplings
1 Piece Set Screw
Item
Rigid Shaft Coupling
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
With Keyway
Finish
black oxide
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Provides
High Torque with No Misalignment Capabilities
Material
1215 Lead Free Steel
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Max. RPM
4,000 RPM
Machined From
Bar Stock
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Type
Set Screw Type, with Keyway
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Shaft Tolerance
+0.000 mm / -0.013 mm
Maximum Speed
4,000 RPM
Fastener Tightening Torque
33 N-m
Screw Material Finish
Black Oxide
Maximum Torque
1,325 N-m
Bore Type
Round Keyed
Coupling Material
Carbon Steel
Maximum Operating Temperature
176 Degrees C
Resistance Properties
Corrosion Resistant
Coupling Material Grade
1215
Zero Backlash
Yes
Features
Precision Honed Bores, Vibration-Resistant Screws
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees C
Included Screws
(4) Set Screws
Number of Locking Screws
4
Coupling Material Finish
Black Oxide
Coupling Construction
One-Piece

Description

Rigid Shaft Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 40 mm, Bore Type Round Keyed, Clearance Diameter 77 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 77 mm, Different Bore Sizes No, Keyway Depth 1 3.5 mm, Keyway Depth 2 3.5 mm, Minimum Bore Diameter 40 mm, Keyway Width 1 12 mm, Keyway Width 2 12 mm, Maximum Bore Diameter 40 mm, Maximum Speed 4,000 RPM, Maximum Torque 1,325 N-m, Overall Length 108 mm, Shaft Locking Type Set Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.