Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 40mm

  • Mfr # MSCX-40-40-F

  • Zoro # G8354701


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
Outside Dia.
77 mm
Overall Length
108 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCX-40-40-F
Zoro #
G8354701
UPC #
634529116975
Country of Origin
United States

Dimensions

Bore Dia.
40 mm
Outside Dia.
77 mm
Overall Length
108 mm
Screw Size
M10
Screw Size (mm)
M10
Minimum Bore Diameter
40 mm
Maximum Bore Diameter
40 mm
Clearance Diameter
77 mm
Different Bore Sizes
No
Bore Diameter 2
40 mm
Screw Thread Size
M10
Bore Diameter 1
40 mm
Coupling Outside Diameter
77 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Type
Set Screw Type
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Machined From
Bar Stock
Material
1215 Lead Free Steel
Max. RPM
4,000 RPM
Provides
High Torque with No Misalignment Capabilities
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Bore Tolerance
+0.050 mm / +0.012 mm
Screw Material
Alloy Steel
Coupling Material
Carbon Steel
Shaft Tolerance
+0.000 mm / -0.013 mm
Zero Backlash
Yes
Minimum Operating Temperature
-40 Degrees C
Included Screws
(4) Set Screws
Maximum Operating Temperature
176 Degrees C
Coupling Material Finish
Black Oxide
Fastener Tightening Torque
33 N-m
Maximum Speed
4,000 RPM
Coupling Material Grade
1215
Maximum Torque
1,325 N-m
Resistance Properties
Corrosion Resistant
Screw Material Finish
Black Oxide
Shaft Locking Type
Set Screw
Coupling Construction
One-Piece
Bore Type
Round
Features
Precision Honed Bores, Vibration-Resistant Screws
Number of Locking Screws
4

Description

Rigid Shaft Coupling, Bore Diameter 1 40 mm, Bore Diameter 2 40 mm, Bore Type Round, Clearance Diameter 77 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 77 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 40 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 40 mm, Maximum Speed 4,000 RPM, Maximum Torque 1,325 N-m, Overall Length 108 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.