Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rigid Shaft Coupling, Set Screw, 8mm

  • Mfr # MSCX-8-8-F

  • Zoro # G7853404


product price: $26.85
/ea

Key Features

Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
Outside Dia.
24 mm
Overall Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSCX-8-8-F
Zoro #
G7853404
UPC #
634529076422
Country of Origin
United States

Dimensions

Bore Dia.
8 mm
Outside Dia.
24 mm
Overall Length
35 mm
Screw Size
M4
Screw Size (mm)
M4
Bore Diameter 2
8 mm
Minimum Bore Diameter
8 mm
Maximum Bore Diameter
8 mm
Bore Diameter 1
8 mm
Different Bore Sizes
No
Screw Thread Size
M4
Coupling Outside Diameter
24 mm
Clearance Diameter
24 mm

Details

Item
Rigid Shaft Coupling
Shaft Locking Type - Couplings
1 Piece Set Screw
System of Measurement
Metric
Material - Couplings
1215 Lead Free Steel
With Keyway / Without Keyway
Without Keyway
Finish
black oxide
Application
Zero Backlash Coupling That is Well Suited for Precise Servo Applications and Shaft to Shaft Connections with No Misalignment
Design
Precision Honed Bores On Straight Bore Rigid Couplings, Anti-Vibration Coating Used On Hardware, Bore Tolerance of +.002"/.0005" (+.050mm/+.012mm), Machined From Solid Bar Stock and Sourced Exclusively from North American Mills
Type
Set Screw Type
Machined From
Bar Stock
Max. RPM
4,000 RPM
Material
1215 Lead Free Steel
Provides
High Torque with No Misalignment Capabilities
Item - Rigid Shaft Couplings
Rigid Shaft Coupling
Standards
Conflict Minerals Compliant, DIN 912 12.9 Screws, REACH Compliant, RoHS3 Compliant
Screw Material
Alloy Steel
Bore Tolerance
+0.050 mm / +0.012 mm
Coupling Construction
One-Piece
Shaft Locking Type
Set Screw
Minimum Operating Temperature
-40 Degrees C
Coupling Material
Carbon Steel
Bore Type
Round
Number of Locking Screws
4
Screw Material Finish
Black Oxide
Maximum Speed
4,000 RPM
Coupling Material Finish
Black Oxide
Shaft Tolerance
+0.000 mm / -0.013 mm
Zero Backlash
Yes
Fastener Tightening Torque
2.2 N-m
Maximum Operating Temperature
176 Degrees C
Maximum Torque
50 N-m
Resistance Properties
Corrosion Resistant
Included Screws
(4) Set Screws
Coupling Material Grade
1215
Features
Precision Honed Bores, Vibration-Resistant Screws

Description

Rigid Shaft Coupling, Bore Diameter 1 8 mm, Bore Diameter 2 8 mm, Bore Type Round, Clearance Diameter 24 mm, Coupling Construction One-Piece, Coupling Material Carbon Steel, Coupling Outside Diameter 24 mm, Different Bore Sizes No, Keyway Depth 1 Not Applicable, Keyway Depth 2 Not Applicable, Minimum Bore Diameter 8 mm, Keyway Width 1 Not Applicable, Keyway Width 2 Not Applicable, Maximum Bore Diameter 8 mm, Maximum Speed 4,000 RPM, Maximum Torque 50 N-m, Overall Length 35 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.